missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Magnetic Stir Bar, PTFE, 10/Pk., White

Product Code. 16300666 Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
Length (Metric):
10 mm
20 mm
25 mm
28 mm
30 mm
35 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 16300666

Brand: Heathrow Scientific 120549

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The ALNICO magnetic stir bar withstands temperatures up to 250°C, making them suitable for use with both unheated and heated stirrers. Low friction octagon shape with a center pivot ring helps create a strong mixing vortex.

  • Magnetic bar is made from ALNICO, one of the strongest permanent magnets available
  • The sintered manufacturing process reduces the chance of decoupling (spin outs), which weaker stir bars often suffer from
  • Encapsulation in PTFE protects both magnet and what it is stirring
  • Chemically inert and easy to clean

Specifications

Color White
Description Magnetic Stir Bar
For Use With (Application) Stirring, Mixing
Length (English) 1 in.
Temperature Range (Metric) Max 250°C
Width (English) 0.3 in.
Width (Metric) 8 mm
Coating PTFE
Diameter (Metric) 7 mm
Length (Metric) 25 mm
Material Alnico Magnet
Quantity 10 Pk.
Shape Octagon
Type Magnetic Stir Bar
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.