missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Magnetic Stir Bar
Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
Length (Metric):
10 mm
25 mm
30 mm
35 mm
Diameter (Metric):
5 mm
8 mm
Unit Size:
Pack of 10
Description
- Magnetic bar is made from ALNICO, one of the strongest permanent magnets available
- The sintered manufacturing process reduces the chance of decoupling (spin outs), encapsulation in PTFE protects both magnet and what it is stirring
- Chemically inert and easy to clean
- Can withstand temperatures up to 225°C, making them suitable for use with both unheated and heated stirrers
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | White |
| For Use With (Application) | Stirring solutions |
| For Use With (Equipment) | Stirrers |
| Temperature Range (Metric) | Up to 250°C |
| Coating | PTFE |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 30 mm |
| Material | Alnico Magnet, PTFE |
| Quantity | 10/Cs |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction