missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Magnetic Plastic Blank Write-on Labels

Product Code. 12850149
Change view
Click to view available options
Dimensions (L x W):
26 x 45 mm
108 x 26 mm
Unit Size:
1 pack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
12850149 26 x 45 mm 1 pack
12860149 108 x 26 mm 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12850149 Supplier Brady™ Supplier No. 234962
Add to basket
Add to basket
This item is not returnable. View return policy

Magnetic Plastic Blank Write-on Labels are ideal for identification in warehouses with a constantly changing layout.

  • These type of labels offer complete flexibility.
  • They can be applied and removed from metal surfaces as many times as necessary.
  • When the locations change, these labels can move along with the products.
  • Can be identified by writing on them or applying a self-adhesive label onto the magnetic material.

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Description Blank Write-on Magnetic Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White
Display Blank
Finish Gloss
Format Label
Material Plastic
Printable Sides Single-side Printable
Print Technology None
Product Type Label
Sterility Non-sterile
For Use With (Application) For identification in warehouses with a constantly changing layout.
No. per Pack 25 Labels/Pk.
Quantity 25 Pk.
Shape Rectangle
Dimensions (L x W) 26 x 45 mm
Length (English) 1.02 in.
Width (English) 1.77 in.
Width (Metric) 45 mm
Width (English) Printable Area 1.77 in.
Height (English) 1.02 in.
Height (Metric) 26 mm
Alternate Part Number BLANK MAGNETIC LABELS B-859 26X45MM
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.