missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Magnetic Labels for BradyJet™ J7300 Color Label Printer

Product Code. p-200086956
Change view
Click to view available options
Size:
107.95 mm (W) x 7.62 m (L)
63.50 mm (W) x 7.62 m (L)
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
30058090 107.95 mm (W) x 7.62 m (L) 1 roll
30058024 63.50 mm (W) x 7.62 m (L) 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30058090 Supplier Brady™ Supplier No. 170451
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Experience effortless removal and repositioning with magnetic labels for the BradyJet J7300 Printer. Get the flexibility you need without adhesive residue or surface damage.

  • Ideal for reusable, repositionable and Lean/5S identification applications such as warehousing racks, bins and storage
  • Magnetic labels facilitate visual workplace best practices, improve efficiency and reduce errors in a wide variety of settings
  • Withstand moderate heat, mild chemicals, oil and water
  • Easiest and quickest labelling option when removal and repositioning are frequent
  • Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction
  • For use with the BradyJet™ J7300 Color Label Printer
  • Ink cartridges are required to print this material, use part numbers P-CMY-1 and P-K-1

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Description Magnetic Labels for BradyJet J7300 Color Label Printer
Adhesive Type Non-adhesive
Coating None
Color White
Finish Matte
Format Continuous
Material Polyester
Printable Sides Front
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Facility identification, Inventory and inspection labelling, Lean and 5S labelling
For Use With (Equipment) J7300
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Label/Box
Quantity 1
Size 107.95 mm (W) x 7.62 m (L)
Temperature Range (English) -40°F to +140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.021 in.
Thickness (Metric) 0.533 mm
Dimensions (L x W) 7.62 m x 107.95 mm
Length (English) 45.72 m
Length (Metric) 7.62 m
Width (English) 107.95 mm
Width (Metric) 107.95 mm
Width (English) Printable Area 107.95 mm
Alternate Part Number JC-4250-2509
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.