missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Magnet Reset Max Min Thermometer
Description
- Red, blue and black colored dual scale for measurements in both Celsius and Fahrenheit
- Moulded in grey plastic with a magnet reset
- Wall mountable
Specifications
Specifications
| Bottle Fill | Spirit |
| For Use With (Application) | Outdoor/greenhouse use |
| Height (Metric) | 270 mm |
| Includes | Magnet reset |
| Material | Molded Plastic Frame |
| Thermometer Fill | Spirit |
| Product Type | Magnet Reset Max Min Thermometer |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (Metric) | -35°C |
| Temperature Range (Metric) | -35°C to +50°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?