Learn More
Applied Biosystems™ MagMAX™ Pure Bind Beads
Shop All Applied Biosystems ProductsDescription
MagMAX Pure Bind Beads are ready-to-use magnetic beads that provide optimized size selection and PCR cleanup, removing small fragments such as dNTPs, salts, primers, and primer-dimers. The magnetic bead technology allows for consistent binding capacity and highly reproducible results. The cleanup protocol is optimized for DNA fragments larger than 90 bp.
MagMAX Pure Bind Beads can seamlessly integrate into established workflows using magnetic beads for size selection and PCR cleanup. They can be used to clean up impurities throughout next-generation sequencing workflows.
Features of MagMAX Pure Bind Beads include:
• >90% recovery of DNA fragments larger than 90 bp
• Flexibility of starting sample volumes with the ability to scale
• Consistent results
• Compatible with manual and automated processes
• Room temperature storage
The use of MagMAX Pure Bind Beads does not require multiple bottles or long protocols. This product consists of just one bottle containing the optimized magnetic bead formulation, allowing a seamless transition into established workflows.
Sustainability
Additionally, MagMAX Pure Bind Beads are considered a more sustainable/greener product that can be shipped and stored at room temperature, allowing a grab-and-go effect to cut down on lab time. With the use of magnetic beads, the protocol can be completed manually or on automated systems, like KingFisher instruments.
Specifications
Specifications
| GC-Rich PCR Performance | High |
| For Use With (Application) | NGS Cleanup, PCR Cleanup, PCR Purification, DNA Purification, Sequencing |
| Quantity | 250 mL |
| Test Time | 20 min. |
| Form | Beads in Suspension |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.