missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MagMAX™ CORE Glass Microbeads
Shop All Applied Biosystems Products
Click to view available options
Quantity:
100 tests
Unit Size:
Pack of 100
Description
MagMAX™ CORE Glass Microbeads aid in the homogenization of completely dessicated feces such as environmental samples or fecal pellets.
For a kit that contains these microbeads as well as the MagMAX™ CORE Nucleic Acid Purification Kit and the MagMAX™ CORE Mechanical Lysis Module, please see Cat. No. A37488.
Specifications
Specifications
| Content And Storage | 50 mL bottle, store at room temperature |
| Sample Type | Blood, Buccal Samples, Cells, DNA, RNA, Tissue, Virus |
| For Use With (Application) | Next-Generation Sequencing, RT-PCR (Endpoint), Real-Time PCR |
| High-throughput Compatibility | Manual Protocols, Multiplexing |
| Product Line | MagMAX |
| Quantity | 100 tests |
| Shipping Condition | Room Temperature |
| Target | Total RNA, Pathogen DNA⁄RNA, Genomic DNA, Viral DNA⁄RNA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction