missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ MAGIO MS-Z Bridge-Mounted Circulator
Click to view available options
Voltage:
230 V
Unit Size:
Each
Description
- USB connection
- Integrated programmer
- Integrated external Pt100 connection
- Analog interfaces (accessory)
- Ideal for demanding external applications
- Models for internal and external applications from 3 to 26 liters
- Immersion depth of 150 mm
- Simple control of complex applications
- Flow rate 16 ... 31 l / min, pressure 0.24 ... 0.92 bar, suction 0.03 ... 0.4 bar
- Continuously adjustable, extremely powerful pressure / suction pump
- Strong heating capacity of 2 kW
- Extendable stainless steel bridge from 33 to 68 cm
- Parts being in contact with the medium made of stainless steel
- Ethernet
Specifications
Specifications
| Ambient Temperature | 10°C to 40°C |
| Capacity (Metric) | 100 L |
| Certifications/Compliance | DIN12876-1; IP 20 (IEC 60529) |
| Communications | USB, Ethernet, RS232, RS248, Modbus TCP/IP |
| Pump Type | Pressure Suction Pump, Immersion Pump |
| Temperature Range | 20°C to 300°C |
| Display | 7 in. TFT Touchscreen |
| For Use With (Application) | Heating Bath |
| Heating Capacity | 2 kW |
| Material | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction