missing translation for 'onlineSavingsMsg'
Learn More

Julabo Magio MS-1000FF Ultra-low Refrigerated/Heating Circulator
GREENER_CHOICE

Product Code. 30244957
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30244957

Brand: Julabo 9032757.N1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The cooling machine is equipped with sustainable, natural refrigerant in both cooling stages.

As with all circulators from the Magio range, the ultra-low refrigerated circulators stand out thanks to their premium quality, high performance and intuitive operation. The devices offer extra strong pressure and suction pumps, thus fulfilling the highest demands for temperature control of external applications. They cover an enormous temperature range and are also suitable for simulating extreme conditions down to -90°C.

The cooling machine is equipped with sustainable, natural refrigerant in both cooling stages, making it a particularly future-proof solution. Thanks to the tool-free removable venting grid, the condenser can be cleaned easily, ensuring that the full cooling capacity is available throughout the entire life cycle. A heated bath cover plate to prevent condensation and ice build-up is implemented as standard. In addition, the absence of side vents means that several units can be placed next to each other to save space. Using an additional condensation trap (accessories) significantly reduces the dilution of bath fluids at low operating temperatures.

  • Modbus TCP/IP
  • Class III according to DIN 12876-1
  • RS232 interface for online communication
  • Integrated programmer
  • Integrated external Pt100 connection
  • Ethernet
  • Analog interfaces
  • Ideal for demanding external applications
  • USB connection
  • Simple control of complex applications
  • Flow rate 16 to 31 L/min., pressure 0.24 to 0.92 bar, suction 0.03 to 0.4 bar
  • Continuously adjustable, extremely powerful pressure / suction pump
  • Large, high-resolution TFT touch display with multilingual user interface
  • Parts being in contact with the medium made of stainless steel
  • Connections for solenoid valve
  • Integrated pump connection M16x1

Specifications

Capacity (Metric) 7.5 to 10 L
Communications Ethernet,Modbus TCP/IP,RS232,RS485,Stakei,USB
Cooling Capacity 1.1 kW
Flow Rate 16 to 31 L/min.
Pump Type Immersion Pump
Temperature Range 5 to 40°C
Type Circulator
Display TFT Touchscreen
Heating Capacity 1.8 kW
Max. Pressure 0.92 bar
Max. Suction -0.4 bar
Plug Type Schuko Plug
Refrigerant R170
Safety Class Classification III (FL)
Temperature Stability ±0.02°C
Dimensions (LxWxH) Interior 13 x 15 x 15 cm
Weight (Metric) 108 kg
Electrical Requirements 200/230 V
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.