missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- This high-quality, monochrome ribbon guarantees to print 1000 single-sided cards.
- Includes a cleaning roller for dust free printing.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Silver |
| For Use With (Equipment) | Magicard 300, Magicard 600, Pronto 100 |
| Print Technology | Thermal Transfer |
| Length (English) | 32.8 ft. |
| Width (English) | 2.4 in. |
| Length (Metric) | 10 m |
| Width (Metric) | 60 mm |
| Dimensions (L x W) | 10 m x 60 mm |
| Description | Magicard Scratch-off Film |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?