missing translation for 'onlineSavingsMsg'
Learn More

Brady Magicard™ Pronto100

Product Code. 30067339 Shop All Brady Products
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30067339 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30067339 Supplier Brady Supplier No. 321936
Estimated Shipment: 11-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed from the ground up to be best in class: the Pronto100 is small but powerful. With a focus on high speed, the highest quality and with the environment a key factor in every aspect of its design and manufacture, developed to exceed expectations of today’s tech-savvy and connected consumer.

  • High speed – The Pronto100 offers the highest print speed in Magicard’s smallest printer package available today.
  • High Quality Printing – Delivering photo-realistic color reproduction, and with top-quality edge-to-edge printing guaranteed, your printed cards will never look so good.
  • Input and output hopper located on the front of the printer for easy access when on the reception desk.
  • Trusted Identity - A HoloKote™ security watermark can be printed across the card surface. The Pronto 100 comes with 3 standard designs.
  • Digital Shredding™ - once data has been used for the print job, it is fragmented, rendering it irrecoverable, helping to ensure the printer is not a repository for data.

Specifications

Product Type Printer
Color White
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 10 in.
Width (English) 7.1 in.
Length (Metric) 255 mm
Width (Metric) 180 mm
Height (English) 8.2 in.
Height (Metric) 208 mm
Depth (English) 10 in.
Depth (Metric) 255 mm
Color Capability Full Color
Description Magicard Pronto 100 card printer
Includes This Pronto 100 Printer ships with a PSU (including UK and EU cable), a USB cable, a cleaning card and a Quick Start Guide.
Model Pronto 100
Resolution 300 dpi
Connector Types Ethernet, USB 2.0 Type A host port (1 back)
Operating System Windows™ 10, Windows™ 11, Mac OS 10.10.x, Mac OS 10.7.x
Weight (Metric) 2.9 kg
Certifications/Compliance CE, UKCA
For Use With (Application) Healthcare and Hospital labelling;General identification;Facility identification;Security identification
Quantity 1 Ea.
Warranty 3 year MagiCover Limited
Power Supply Details AC Adaptor
Voltage 110/240 V
Alternate Part Number 3100-0001/3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.