missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady Magicard™ Prima 8 Re-transfer Film
Click to view available options
Color:
Transparent
Unit Size:
Each
Description
- Transfer your colors on the cards.
- Allows for over the edge printing.
- Guarantees to print 1000 single-sided cards.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Transparent |
| For Use With (Equipment) | Prima 8 |
| Print Technology | Thermal Transfer |
| Length (English) | 32 ft. |
| Width (English) | 2.4 in. |
| Length (Metric) | 9.75 m |
| Width (Metric) | 60 mm |
| Description | 1000 shot re-transfer film for Prima 8 printer |
| Format | Ribbon |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction