missing translation for 'onlineSavingsMsg'
Learn More

Brady Magicard™ - Monochrome Film - Silver

Product Code. 30067344 Shop All Brady Products
Change view
Click to view available options
Color:
Silver
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30067344 Silver Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30067344 Supplier Brady Supplier No. 321965
  • ONLINE EXCLUSIVE PRICE
    £78.60
    £64.20 / Pack of 1
    Save £14.40
    18% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Magicard MA1000K silver ribbon is ideal for adding silver accents to your prints.

  • This high-quality, monochrome ribbon guarantees to print 1000 single-sided cards.
  • Includes a cleaning roller for dust free printing.

Specifications

Product Type Printer Ribbon
Color Silver
For Use With (Equipment) Magicard 300, Magicard 600, Pronto 100
Print Technology Thermal Transfer
Length (English) 32.8 ft.
Width (English) 2.4 in.
Length (Metric) 10 m
Width (Metric) 60 mm
Dimensions (L x W) 10 m x 60 mm
Description Magicard Monochrome Film - Silver
Format Ribbon
Includes 1 Dye Film, 1 Cleaning Roller
For Use With (Application) Healthcare and Hospital labelling;General identification;Facility identification;Security identification
Quantity 1 Ea.
Alternate Part Number MA1000K-SILVER
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.