missing translation for 'onlineSavingsMsg'
Learn More

Brady Magicard™ - Monochrome Film - Green

Product Code. 30067346
Click to view available options
Color:
Green
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30067346

Brand: Brady 321962

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Magicard MA1000K green ribbon is ideal for adding contrasting prints.

  • This high-quality, monochrome ribbon guarantees to print 1000 single-sided cards.
  • Includes a cleaning roller for dust free printing.

Specifications

Product Type Printer Ribbon
Color Green
For Use With (Equipment) Magicard 300, Magicard 600, Pronto 100
Print Technology Thermal Transfer
Length (English) 32.8 ft.
Width (English) 2.4 in.
Length (Metric) 10 m
Width (Metric) 60 mm
Dimensions (L x W) 10 m x 60 mm
Description Magicard Monochrome Film - Green
Format Ribbon
Includes 1 Dye Film, 1 Cleaning Roller
For Use With (Application) Healthcare and Hospital labelling;General identification;Facility identification;Security identification
Quantity 1 Ea.
Alternate Part Number MA1000K-GREEN
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.