missing translation for 'onlineSavingsMsg'
Learn More

Brady Magicard™ 600 Duo with Magnetic Stripe and Smart Encoder

Product Code. 30067316
Click to view available options
Color:
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30067316

Brand: Brady 321952

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Faster print speed, greater quality and optimised security features, the wifi enabled Magicard 600 integrates seamlessly with existing infrastructure to deliver secure processing of ID credentials.

  • High Quality printing - The Magicard 600 offers a wide color spectrum and prints at 600 x 300 dpi – ideal when you need photo cards with super sharp text in small fonts.
  • Anti-fraud - The Magicard 600 has the ability to print a customisable HoloKote™ watermark on every card. Each device can store up to 10 custom HoloKote™ designs.
  • Smart and Magnetic Stripe Card Encoding - Print and program your smart and magnetic stripe card in one go.
  • Digital Shredding™ - once data has been used for the print job, it is fragmented, rendering it irrecoverable, helping to ensure the printer is not a repository for data.
  • Threat Benchmarking - where we run security scans against the National Vulnerabilities Database and push regular updates to the device, ensuring that the printer software and associated system configuration conform to the highest levels of security.

Specifications

Product Type Printer
Color White
Display Type Monocolor LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 18.7 in.
Width (English) 8.3 in.
Length (Metric) 475 mm
Width (Metric) 211 mm
Height (English) 9.8 in.
Height (Metric) 248 mm
Depth (English) 18.7 in.
Depth (Metric) 475 mm
Color Capability Full Color
Description Magicard 600 Duo card printer with magnetic and smart encoding
Display Size 60.00 x 24.00 mm
Includes This Magicard 600 Printer ships with a Card Input tray, a Card Output tray, a Wi-Fi Dongle, a PSU (including UK and EU Cable, a USB Cable, a Cleaning Card and a Quick Start Guide.
Languages English
Model Magicard 600
Resolution 600 x 300 dpi
Connector Types USB 3.0 Type A, Wi-Fi, Ethernet
Operating System Windows™ 10, Windows™ 11, Mac OS 10.10.x, Mac OS 10.7.x
Weight (Metric) 4.7 kg
Certifications/Compliance CE, UKCA
For Use With (Application) Healthcare and Hospital labelling;General identification;Facility identification;Security identification
Quantity 1 Ea.
Warranty 3 year MagiCover Plus
Power Supply Details AC Adaptor
Voltage 110/240 V
Alternate Part Number 3652-5024/3
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.