missing translation for 'onlineSavingsMsg'
Learn More

Brady Magicard™ 300 Uno with Magnetic Stripe Encoder

Product Code. 30067348
Click to view available options
Color:
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30067348

Brand: Brady 321938

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Robust, durable and reliable, the Magicard 300 is ideal for schools, colleges and medium sized businesses that print up to 10,000 cards per year. When it comes to secure and reliable ID card printing, you can trust the Magicard 300 to deliver.

  • High Quality printing - The Magicard 300 offers a wide color spectrum and prints at 300 x 300 dpi – great for photographs on ID cards and more accurate depiction of corporate logos and other images.
  • Trusted Identity - A HoloKote™ security watermark can be printed across the card surface. The Magicard 300 comes with 4 standard designs and allows you to add up to 4 custom designs such as your company logo, or some other unique security design.
  • Magnetic Stripe Card Encoding - Print and program your magnetic stripe card in one go.
  • Digital Shredding™ - once data has been used for the print job, it is fragmented, rendering it irrecoverable, helping to ensure the printer is not a repository for data.
  • Threat Benchmarking - where we run security scans against the National Vulnerabilities Database and push regular updates to the device, ensuring that the printer software and associated system configuration conform to the highest levels of security.

Specifications

Product Type Printer
Color White
Display Type Monocolor LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 16.1 in.
Width (English) 8.5 in.
Length (Metric) 408 mm
Width (Metric) 215 mm
Height (English) 9.5 in.
Height (Metric) 242 mm
Depth (English) 16.1 in.
Depth (Metric) 408 mm
Color Capability Full Color
Description Magicard 300 card printer with magnetic encoding
Display Size 60.00 x 19.00 mm
Includes This Magicard 300 Printer ships with a Card Input tray, a Card Output Tray, a PSU (including UK and EU Cable), a USB Cable, a Cleaning Card and a Quick Start Guide.
Languages English
Model Magicard 300
Resolution 300 dpi
Connector Types Ethernet, USB 2.0 Type A host port (1 back)
Operating System Windows™ 10, Windows™ 11, Mac OS 10.10.x, Mac OS 10.7.x
Weight (Metric) 4.98 kg
Certifications/Compliance CE, UKCA
For Use With (Application) Healthcare and Hospital labelling;General identification;Facility identification;Security identification
Quantity 1 Ea.
Warranty 3 year MagiCover Limited
Power Supply Details AC Adaptor
Voltage 110/240 V
Alternate Part Number 3300-0002/3
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.