missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma Macro, General Purpose Cuvettes AS4C-QS/QG (pair)
Click to view available options
Path Length:
10 mm
Unit Size:
Pack of 2
Description
- Cuvettes for absorbance/transmission measurements
- UV/VIS range
- Suprasil quartz/quartz glass construction
- Macro cells
- Static sampling
- Fit all standard holders
- Can be used with any beam height
- Supplied with square PTFE lids
Specifications
Specifications
| Type | Macro Cuvette |
| Capacity (Metric) | 3.5 mL |
| Material | Suprasil Quartz/Quartz Glass |
| Closure Material | PTFE |
| Width (Metric) Interior | 9.5 mm |
| Includes | Square PTFE Lids |
| Quantity | 2/Pk, Matched pair |
| Path Length | 10 mm |
| Wavelength Range | 200 to 2500 nm |
| Height (Metric) | 45 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction