missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma Macro Cuvettes, 100-QS Quartz (pair)
Highly pure Suprasil™ quartz glass cuvettes with lids.
£301.00 - £393.00
Specifications
Material | Suprasil Quartz, QS-100 |
---|---|
Width (Metric) Interior | 9.5 mm |
Thickness (Metric) | Base Thickness: 1.5 mm |
Quantity | 2/Pk |
Wavelength Range | 200-2500 nm |
Product Code | Brand | Capacity (Metric) | Path Length | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Path Length | Price | Quantity & Availability | ||||
15808881
|
Hellma
100-1-K-40 |
350 μL | 1 mm |
£393.00
Pack of 2 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
15818881
|
Hellma
100-2-K-40 |
700 μL | 2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15828881
|
Hellma
100-5-K-40 |
1750 μL | 5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- High-purity synthetic fused silica quartz construction
- UV/VIS range
- Glass lids included
Specifications
Suprasil Quartz, QS-100 | |
Base Thickness: 1.5 mm | |
200-2500 nm | |
12.5 mm |
9.5 mm | |
2/Pk | |
45 mm |