missing translation for 'onlineSavingsMsg'
Learn More

Hellma Macro Cuvette, AS7C-QX

Product Code. p-7160241
Click to view available options
Capacity (Metric):
350 μL
1.75 mL
3.5 mL
Path Length:
1 mm
5 mm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15798002

Brand: Hellma AS7C01K0350KS

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Macro cuvette available with a range of path lengths for absorbance, transmission, and other measurements in the UV/VIS/NIR wavelength range (200 to 3500 nm).

  • Cuvette for absorbance/transmission measurements
  • UV/VIS/NIR range
  • QX - Quartz Suprasil 300 construction
  • Macro cell
  • Static sampling
  • Fits all standard cell holders; adapters required for cells with shorter path lengths
  • Can be used with any beam height
  • Supplied with PTFE stopper

Specifications

Type Macro Cuvette
Capacity (Metric) 350 μL
Material Quartz Suprasil 300
Closure Material PTFE
Width (Metric) Interior 9.5 mm
Includes PTFE stopper
Quantity 1/Pk
Path Length 1 mm
Wavelength Range 200 to 3500 nm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.