missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma Macro Cuvette, AS4C-QS/QG
Description
- Macro cell
- Short path length
- UV/VIS range
- Suprasil quartz/quartz glass construction
- Requires path-specific cell holder or adapter
- Can be used with any beam height
- Supplied with a square PTFE lid
Specifications
Specifications
| Type | Macro Cuvette |
| Capacity (Metric) | 350 μL |
| Material | Suprasil Quartz/Quartz Glass |
| Closure Material | PTFE |
| Width (Metric) Interior | 9.5 mm |
| Includes | Square PTFE Lid |
| Quantity | 1/Pk |
| Path Length | 1 mm |
| Wavelength Range | 200 to 2500 nm |
| Height (Metric) | 45 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?