missing translation for 'onlineSavingsMsg'
Learn More

Manutan M8t eye/eye straining screw, 4mm diameter rope

Product Code. 12861459
Encompass_Preferred
This item is not returnable. View return policy
Product Code. 12861459 Supplier Manutan Supplier No. A339969
Estimated Shipment: 27-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured to ASTM F1145-92.

  • Type: Light duty eye/eye
  • Rope diameter: 4mm
  • Size: M8
  • Adjustment range: 105mm
  • WLL: 175kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.