missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M710 Label Printer

Product Code. p-200102306 Shop All Brady Products
Change view
Click to view available options
Keyboard Type:
QWERTY
Connector Types:
Bluetooth, Wi-Fi, USB 2.0, USB-C, Standalone Use
Standalone Use, USB 2.0, USB-C
Alternate Part Number:
M710-QY-UK-BWS
M710-WB-QY-UK-BWS
Unit Size:
1 set
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Keyboard Type Connector Types Alternate Part Number Unit Size
30242833 QWERTY Standalone Use, USB 2.0, USB-C M710-QY-UK-BWS 1 set
30242847 QWERTY Bluetooth, Wi-Fi, USB 2.0, USB-C, Standalone Use M710-WB-QY-UK-BWS 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30242833 Supplier Brady™ Supplier No. 322913
Add to basket
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Fast and portable, prints 76.2 mm per second and auto-cuts labels.

  • Prints 76.2 mm per second and cuts labels automatically
  • Print 4,500 labels on a full battery charge
  • Enjoy more durability with a printer that withstands 1.20 m drops, blowing sand and dust
  • Print what you need, how you need, including text, barcodes, shapes and images using a keypad or software
  • Get shop-to-field flexibility with label saving, sharing and data imports
  • Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.

Especificaciones

Product Type Portable Label Printer
Color Blue
Display Type Color LCD Touchscreen
Material Plastic
Print Technology Thermal Transfer
Length (English) 4.6 in.
Width (English) 9.45 in.
Length (Metric) 116.75 mm
Width (Metric) 240.03 mm
Height (English) 13.59 in.
Height (Metric) 345.20 mm
Dimensions (L x W) 116.75 x 240.03 x 345.20 mm
Color Capability Monocolour
Display Size 53.77 x 71.28 mm
Includes Brady Workstation Suite
Languages English, Spanish, German, French, Dutch
Memory 200 MB
Model M710-QY-UK-BWS
Print Speed 76.20 mm/sec.
Resolution 300 dpi
Software Type Brady Workstation, Windows
Connector Types Standalone Use, USB 2.0, USB-C
Weight (English) 5.40 lb.
Weight (Metric) 2.45 kg
Certifications/Compliance CE, FCC class A
Warranty 2 years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Keyboard Type QWERTY
Alternate Part Number M710-QY-UK-BWS
Plug Type UK
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.