missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M611 Label Printer - UK
Description
- You can easily create 1D and 2D codes and barcodes with a smartphone, serialise, use an extensive image library, include text, a time stamp and even data from the cloud in a complex label that can easily be designed in just a couple of steps.
- The Express app offers the most comprehensive label design capabilities available for any smartphone and includes design wizards to quickly create specific identification labels.
- Join the evolution of smarter identification.
Specifications
Specifications
| Display Type | Backlit Color LCD Touchscreen |
| Print Technology | Thermal Transfer |
| Width (Metric) | 113.00 mm |
| Height (Metric) | 115.00 mm |
| Color Capability | Monochrome |
| Includes | USB cable, a quick start guide, an AC powercord, a USB stick holding product info and Windows driver, a strap, a Brady Workstation Basic Suite, a roll of PTL-97-488 and an M61-R4310 ribbon |
| Print Speed | 33.80 mm/s |
| Resolution | 300 dpi |
| Power Supply Details | AC Adaptor, Rechargeable Battery |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?