missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M611 Label Printer - UK with Brady Workstation LAB Suite
Description
- The BradyPrinter M611 Mobile Printer is a smartphone operated printer for cables and components, laboratory samples and complex labeling, electrical and datacom identification using the Brady Workstation Mobile Express Labels app.
- You can easily create 1D and 2D codes and barcodes with a smartphone, serialise, use an extensive image library, include text, a time stamp and even data from the cloud in a complex label that can easily be designed in just a couple of steps.
- The Express app offers the most comprehensive label design capabilities available for any smartphone and includes design wizards to quickly create specific identification labels.
- Join the evolution of smarter identification.
- The printer comes with the Brady Workstation Laboratory Identification Software suite enabling you to immediately start designing professional labels.
- This suite combines frequently used software apps to create laboratory identification labels.
Specifications
Specifications
| Display Type | Backlit Color LCD Touchscreen |
| Print Technology | Thermal Transfer |
| Width (Metric) | 113.00 mm |
| Height (Metric) | 115.00 mm |
| Color Capability | Monochrome |
| Includes | USB cable, a quick start guide, an AC powercord, a USB stick holding product info and Windows driver, a strap, a Brady Workstation Laboratory Identification Suite, a roll of PTL-97-488 and an M61-R4310 ribbon |
| Print Speed | 33.80 mm/s |
| Resolution | 300 dpi |
| Power Supply Details | AC Adaptor, Rechargeable Battery |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?