missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M511 and M211 Printer AC Adapter

Product Code. 17872609
Click to view available options
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17872609

Brand: Brady™ 176501

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this adapter to power and charge M511 and M211 printers

  • Use this adapter to power and charge M511 and M211 printers.
  • Includes an AC wall adapter, 1.5 meter USB-C cable and USB A-to-C dongle
  • USB A-to-C dongle allows you to charge the printer using a USB port in a vehicle or on a laptop, plus can be used to connect the M511 to Brady Workstation label creation software
  • Power supply voltage: 110 to 240 V

Specifications

Product Type AC Adapter
For Use With (Equipment) M211, M511
Width (Metric) 32.83 mm
Height (English) 2.22 in.
Height (Metric) 56.31 mm
Description M511 and M211 AC Adapter
Includes M511 and M211 AC Adapter, USB Cable, USB A-to-C Dongle, C plug, and G plug
For Use With (Application) Asset tracking, Circuit board labelling, Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, Facility identification, General identification, Inventory and in.spection labelling, Laboratory labelling, Lean and 5S labelling, Safety identification, Warehouse marking, Wire and cable labelling
Quantity 1 Ea.
Voltage 110/240 V
Alternate Part Number M211-M511-EU-UK-AC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.