missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M410 Utility Hook

Product Code. 18764604 Shop All Brady Products
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18764604 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18764604 Supplier Brady™ Supplier No. 176992
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Take your printer wherever you work. Hang it easily on a cart, tool belt, rack or bucket organizer with this durable utility hook. Save space and print right where the work happens.

  • Secures printer for hands-free operation
  • Made from heavy-duty steel for added durability

Specifications

Product Type Utility Hook
For Use With (Equipment) BMP41 Label Printer, Brady M410 Label Printer
Width (Metric) 57.91 mm
Height (English) 2.34 in.
Height (Metric) 59.40 mm
Description Utility Hook for Printer
Includes A Utility Hook
For Use With (Application) Asset Tracking, Circuit Board Labelling, Component and Equipment Labelling, Data and Telecommunications Labelling, Electrical Labelling, Facility Identification, Food and Beverage Process Labelling, General Identification, Healthcare and Hospital Labelling, Inventory and Inspection Labelling, Laboratory Labelling, Lean and 5S Labelling, Safety Identification, Warehouse Marking, Wire and Cable Labelling
Quantity 1 Ea.
Alternate Part Number M410-HOOK
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.