missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M410 Rechargeable Battery

Product Code. 18744614
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
18744614 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18744614 Supplier Brady™ Supplier No. 176993

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Get longer battery life and save money on AA batteries with this rechargeable NiMH battery for M410, BMP41 and BMP61 label printers. Printer can be run while battery is charging.

  • Long battery life: prints up to 1000 labels per battery charge
  • Use AC adapter/charger unit (not included) to charge battery
  • Enables cordless printer operation so you can print labels where you need them, when you need them

Specifications

Product Type Battery
For Use With (Equipment) BMP41 Label Printer, Brady M410 Label Printer, BMP61 Labeling System
Width (Metric) 56.90 mm
Height (English) 4.33 in.
Height (Metric) 109.98 mm
Description Rechargeable Battery for Label Printers
Includes A Rechargeable NiMH Battery
For Use With (Application) Asset Tracking, Circuit Board Labelling, Component and Equipment Labelling, Data and Telecommunications Labelling, Electrical Labelling, Facility Identification, Food and Beverage Process Labelling, General Identification, Healthcare and Hospital Labelling, Inventory and Inspection Labelling, Laboratory Labelling, Lean and 5S Labelling, Safety Identification, Warehouse Marking, Wire and Cable Labelling
Quantity 1 Ea.
Alternate Part Number M410-BATT
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.