missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M410 Magnetic Accessory

Product Code. 18704614 Shop All Brady Products
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18704614 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18704614 Supplier Brady™ Supplier No. 176991
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The printer magnet attachment gives the convenient option to attach your label printer to panels, I-beams and any other magnetic-receptive surface during use or storage.

  • Package includes the Printer Magnet Attachment only (printer sold separately)
  • Designed for use with the M410 Label Printer from Brady™
  • Allows printer to affix to panel door or metal surface for more hands-free operation or storage
  • Attaches to back of printer with screws to ensure stability

Specifications

Product Type Magnet
For Use With (Equipment) BMP41 Label Printer, Brady M410 Label Printer
Width (Metric) 101.60 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Description Magnet for Portable Printer
Includes A Magnet
For Use With (Application) Asset Tracking, Circuit Board Labelling, Component and Equipment Labelling, Data and Telecommunications Labelling, Electrical Labelling, Facility Identification, Food and Beverage Process Labelling, General Identification, Healthcare and Hospital Labelling, Inventory and Inspection Labelling, Laboratory Labelling, Lean and 5S Labelling, Safety Identification, Warehouse Marking, Wire and Cable Labelling
Quantity 1 Ea.
Alternate Part Number M410-MAGNET
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.