missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multi-Purpose Nylon Labels
Click to view available options
Color:
Black on White
Unit Size:
Pack of 100
Description
- Versatile - Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
- Durable - Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
- Adhesive - Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike
- Certified - UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863)
- For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
Specifications
Specifications
| Product Type | Printer Kit |
| Color | Black on White |
| Display Type | None |
| For Use With (Equipment) | Brady Labels |
| Material | Nylon |
| Print Technology | Thermal Transfer |
| Length (English) | 3 in. |
| Width (English) | 1 in. |
| Length (Metric) | 76.20 mm |
| Thickness (English) | 0.0065 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction