missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M Series ToughBond™ Ultra Aggressive Polyester Labels, Black on White
Click to view available options
Dimensions (L x W):
0.5 x 1 in.
1 x 2 in.
Unit Size:
Each
Description
- Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
- All-in-one cartridge includes label supply and R6000 Series ribbon
Specifications
Specifications
| Product Type | Label |
| Color | White |
| For Use With (Equipment) | BMP41 Label Printer, BMP51 Label Maker, BMP53 Label Maker |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Width (English) | 2 in. |
| Width (Metric) | 68.58 mm |
| Height (English) | 1 in. |
| Dimensions (L x W) | 1 x 2 in. |
| Adhesive Type | Permanent Rubber Based |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction