missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix S, 15 mL Tube

Product Code. 15272830 Shop All MP Biomedicals Products
Click to view available options
Quantity:
5 x 15 mL
25 x 15 mL
50 x 15 mL
Unit Size:
Pack of 25
Pack of 5
Pack of 50
This item is not returnable. View return policy

Product Code. 15272830

Brand: MP Biomedicals™ 116938005

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Lysing Matrix S, 15 mL Tube is use to break hard or brittle samples with minimal amounts of mechanical shearing. Specialty applications include RNA and protein extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.

  • Matrix Type: S
  • Tube Size: 15 mL
  • Sample Type: All samples, tough tissues, skeletal muscle, lung, heart, bone, seeds, spores
  • Molecule to be Enriched: DNA, RNA, proteins, other small molecules
  • Matrix Composition: Matrix S contains stainless steel
TRUSTED_SUSTAINABILITY

Specifications

Capacity 15 mL
Content And Storage Store at Room Temperature.
Sample Type Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues, All Samples
DNase Dnase-free
For Use With (Application) Nucleic Acid isolation and purification
Matrix Lysing matrix S
Quantity 5 x 15 mL
RNase RNase-free
Sample Volume Up to 2 g per prep

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.