missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ BigPrep™ Lysing Matrix E, 50 mL Tubes

Product Code. 11441565 Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 x 50 mL Tubes
2 x 50 mL Tubes
50 x 50 mL Tubes
Unit Size:
Pack of 10
Pack of 2
Pack of 50
This item is not returnable. View return policy

Product Code. 11441565

Brand: MP Biomedicals™ 116954050

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

BigPrep™ Lysing Matrix E contains ceramic spheres, silica spheres and glass beads for grinding soil, feces, sludge and other environmental samples.

Lysing Matrix E tubes contain 1.4 mm ceramic spheres, 0.1 mm silica spheres, and 4 mm glass beads. They are used with FastPrep instruments or any bead beater to lyse and grind environmental samples for nucleic acid extraction. Lysing Matrix E is also effective for lysing mixed samples, such as microbe infected tissue for RNA extraction from tumors and other difficult tissues.

  • Tube Size: 50 mL
  • Sample Types: Soil, feces, sediment, wastewater, sludge, compost, rhizosphere
  • Matrix Composition: 1.4 mm ceramic spheres, 0.1 mm silica spheres, and twenty-five 4 mm glass beads
TRUSTED_SUSTAINABILITY

Specifications

Bead Type 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads
Content And Storage Room Temperature
Sample Type Soil, Environmental, Feces
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix E
Quantity 50 x 50 mL Tubes
RNase RNase-free
Sample Volume Up to 7 g per prep

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.