missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TallPrep™ Lysing Matrix E, 4.5 mL Tubes

Product Code. 11481575 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
10 x 4.5 mL Tubes
100 x 4.5 mL Tubes
50 x 4.5 mL Tubes
Unit Size:
Pack of 100
Pack of 25
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11481575 10 x 4.5 mL Tubes Pack of 25
11491575 50 x 4.5 mL Tubes Pack of 50
11401585 100 x 4.5 mL Tubes Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11481575 Supplier MP Biomedicals™ Supplier No. 116974025
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

TallPrep™ Lysing Matrix E contains ceramic spheres, silica spheres and glass beads for grinding soil, feces, sludge and other environmental samples.

Lysing Matrix E tubes contain 1.4 mm ceramic spheres, 0.1 mm silica spheres, and 4 mm glass beads. They are used with FastPrep instruments or any bead beater to lyse and grind environmental samples for nucleic acid extraction. Lysing Matrix E is also effective for lysing mixed samples, such as microbe infected tissue for RNA extraction from tumors and other difficult tissues.

  • Tube Size: 4.5 mL
  • Sample Types: Soil, feces, sediment, wastewater, sludge, compost, rhizosphere
  • Matrix Composition: 1.4 mm ceramic spheres, 0.1 mm silica spheres, and two 4 mm glass beads
TRUSTED_SUSTAINABILITY

Specifications

Bead Type 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads
Content And Storage Room Temperature
Sample Type Soil, Environmental, Feces
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix E
Quantity 10 x 4.5 mL Tubes
RNase RNase-free

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.