missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TeenPrep™ Lysing Matrix D Tubes

Product Code. 17466483 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
1 x 96-Well Plate
10 x 50 mL
10 x 96-Well Plate
100 x 2 mL Tubes
100 x 4.5 mL Tubes
100 x 50 mL
2 x 50 mL
25 x 15 mL
25 x 4.5 mL Tubes
5 x 15 mL
50 x 15 mL
50 x 2 mL Tubes
50 x 4.5 mL Tubes
50 x 50 mL
500 x 2 mL Tubes
500 x 50 mL
Unit Size:
Each
Pack of 10
Pack of 100
Pack of 2
Pack of 25
Pack of 5
Pack of 50
Pack of 500
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
17466483 100 x 50 mL Pack of 100
12731461 50 x 15 mL Pack of 50
15709200 5 x 15 mL Pack of 5
11461555 25 x 15 mL Pack of 25
15792462 2 x 50 mL Pack of 2
11451575 25 x 4.5 mL Tubes Pack of 25
12323873 1 x 96-Well Plate Each
11412420 50 x 2 mL Tubes Pack of 50
11400506 10 x 50 mL Pack of 10
11461575 50 x 4.5 mL Tubes Pack of 50
15232870 10 x 96-Well Plate Pack of 10
11422420 100 x 2 mL Tubes Pack of 100
12761461 50 x 50 mL Pack of 50
11471575 100 x 4.5 mL Tubes Pack of 100
11432420 500 x 2 mL Tubes Pack of 500
17476483 500 x 50 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 17466483 Supplier MP Biomedicals™ Supplier No. 116953100
Add to basket
Add to basket
This item is not returnable. View return policy

TeenPrep™ Lysing Matrix D Tubes contain 1.4 mm zirconium-silicate spheres and are used to grind soft animal and plant tissues, cultured cells and insects/worms.

BigPrep™ Lysing Matrix D, 50 mL tubes can be used with FastPrep instruments or similar bead beater. The grinding matrix is chemically inert and will not bind nucleic acids.

  • Tube size: 50 mL
  • Sample Types: Soft tissues such as brain, liver, kidney, lung and spleen; plant tissues such as leaves, roots and fruits; cultured cells; whole insects; nematodes
  • Matrix Composition: 1.4 mm zirconium-silicate spheres
TRUSTED_SUSTAINABILITY

Specifications

Bead Type 1.4 mm Zirconium-silicate Spheres
Sample Type Animal Tissues, Plants, Cultured Cells, Insects, Worms
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix D
Quantity 100 x 50 mL
RNase Rnase-free
Sample Volume Up to 7 g per prep

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.