missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix C, 96-Well Rack

Product Code. 17436493 Shop All MP Biomedicals Products
Click to view available options
Quantity:
1 Ea.
10 Pk.
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 17436493

Brand: MP Biomedicals™ 116982010

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Lysing Matrix C, 96-Well Rack is pre-filled with 1 mm silica spheres for lysis of yeast and fungi.

Lysing Matrix C, 96-well rack comes with 1.2 mL cluster-strip tube and cap assemblies pre-filled with 1 mm silica spheres. Use with FastPrep-96 instrument or similar bead beater.

  • Tube size: 96-tube rack
  • Sample types: Yeast, fungi, mold, spores, filamentous algae
  • Matrix composition: 1 mm silica spheres
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Silica Spheres
Content And Storage Room temperature
Sample Type Yeast, Fungi, Spores, Algae
DNase Dnase-free
For Use With (Equipment) FastPrep-96
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix C
No. of Reactions 96
Quantity 10 Pk.
RNase Rnase-free

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.