missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ BigPrep™ Lysing Matrix C, 50 mL Tubes

Product Code. 11411565 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
10 x 50 mL
50 x 50 mL
100 x 50 mL
500 x 50 mL
Unit Size:
Pack of 10
Pack of 100
Pack of 50
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11411565 10 x 50 mL Pack of 10
11421565 50 x 50 mL Pack of 50
15772462 100 x 50 mL Pack of 100
15782462 500 x 50 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11411565 Supplier MP Biomedicals™ Supplier No. 116952010
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BigPrep™ Lysing Matrix C, 50 mL Tubes are composed of 1 mm silica spheres and are used primarily for lysis of yeast and fungi.

BigPrep Lysing Matrix C, 50 mL tube contains 1 mm silica spheres that are chemically inert and will not bind nucleic acids. Can be used on FastPrep instruments or any bead beater.

  • Used primarily for lysis of yeast and fungi and can also be used for yeasts, fungi, molds, spores and filamentous algae
  • Sample types: Yeasts, fungi, molds, spores, filamentous algae
TRUSTED_SUSTAINABILITY

Specifications

Bead Type 1 mm Silica Spheres
Content And Storage Store at Room Temperature.
Sample Type Yeast, Fungi, Spores, Algae
DNase DNase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix C
Quantity 10 x 50 mL
RNase RNase-free
Sample Volume Up to 7 g per prep

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.