missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Lysing Matrix C contains 1 mm silica spheres and can be used with FastPrep instruments or similar bead beater.
- Tube Size: 4.5 mL
- Sample Type: Yeast, fungi, mold, spores and filamentous algae
- Bead Type: 1 mm silica spheres
Specifications
Specifications
| Bead Type | Silica Spheres |
| Content And Storage | Room Temperature |
| Sample Type | Yeast, Fungi, Algae |
| DNase | Dnase-free |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Matrix | Lysing Matrix C |
| Quantity | 25 x 4.5 mL Tubes |
| RNase | RNase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?