missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TeenPrep™ Lysing Matrix C, 15 mL Tubes

Product Code. 15799190 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
25 x 15 mL Tubes
5 x 15 mL Tubes
50 x 15 mL Tubes
Unit Size:
750mL
Pack of 25
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15799190 5 x 15 mL Tubes Pack of 5
11400546 50 x 15 mL Tubes 750mL
11451555 25 x 15 mL Tubes Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15799190 Supplier MP Biomedicals™ Supplier No. 116932005
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

TeenPrep™ Lysing Matrix C contains 1 mm silica spheres for lysis of yeast and fungi as well as molds, spores and filamentous algae.

Lysing Matrix C contains 1 mm silica spheres and can be used with FastPrep instruments or similar bead beater.

  • Tube Size: 15 mL
  • Sample Type: Yeast, fungi, mold, spores and filamentous algae
  • Bead Type: 1 mm silica spheres
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Silica Spheres
Content And Storage Store at Room Temperature.
Sample Type Yeast, Fungi, Algae
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix C
Quantity 5 x 15 mL Tubes
RNase RNase-free
Sample Volume Up to 2 g per prep

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.