missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ BigPrep™ Lysing Matrix A, 50 mL Tubes
Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 x 50 mL Tubes
2 x 50 mL Tubes
50 x 50 mL Tubes
Unit Size:
Pack of 10
Pack of 2
Pack of 50
Description
Lysing Matrix A tubes contain garnet matrix and 1/4 in. ceramic spheres for grinding and lysing a range of sample types. The grinding matrix is chemically insert and will not bind nucleic acids. For use on FastPrep instruments or any bead beater.
- Tube Size: 50 mL
- Sample Types: Animal tissues, plants, insects, nematodes, bacteria, yeast, fungi, algae
- Bead Material: Garnet flakes and fifty 1/4 in. diameter (6.35 mm) ceramic spheres
Specifications
Specifications
| Bead Type | Garnet Flakes and Ceramic Spheres |
| Content And Storage | Store at Room Temperature. |
| Sample Type | Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Matrix | Lysing Matrix A |
| Quantity | 50 x 50 mL Tubes |
| RNase | Rnase-free |
| Sample Volume | Up to 7 g per prep |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction