missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ BigPrep™ Lysing Matrix A, 50 mL Tubes
BigPrep™ Lysing Matrix A contains garnet matrix and ceramic spheres for grinding or lysing animal and plant tissues, insects, bacteria, yeast, fungi and algae.
£39.96 - £624.34
Specifications
Bead Type | Garnet Flakes and Ceramic Spheres |
---|---|
Content And Storage | Store at Room Temperature. |
Sample Type | Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae |
DNase | Dnase-free |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15752462
|
MP Biomedicals™
116950002 |
2 x 50 mL Tubes |
£39.96
Pack of 2 |
Estimated Shipment: 31-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11480506
|
MP Biomedicals™
116950010 |
10 x 50 mL Tubes |
£183.38
Pack of 10 |
Estimated Shipment: 14-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12751461
|
MP Biomedicals™
116950050 |
50 x 50 mL Tubes |
£624.34
Pack of 50 |
Estimated Shipment: 31-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Lysing Matrix A tubes contain garnet matrix and 1/4 in. ceramic spheres for grinding and lysing a range of sample types. The grinding matrix is chemically insert and will not bind nucleic acids. For use on FastPrep instruments or any bead beater.
- Tube Size: 50 mL
- Sample Types: Animal tissues, plants, insects, nematodes, bacteria, yeast, fungi, algae
- Bead Material: Garnet flakes and fifty 1/4 in. diameter (6.35 mm) ceramic spheres
Specifications
Garnet Flakes and Ceramic Spheres | |
Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae | |
FastPrep instruments or other bead beaters | |
Lysing Matrix A | |
Up to 7 g per prep |
Store at Room Temperature. | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
Rnase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.