Learn More
Description
Lysing Matrix A tubes contain garnet matrix and 1/4 in. ceramic spheres for grinding and lysing a range of sample types. The grinding matrix is chemically insert and will not bind nucleic acids. For use on FastPrep instruments or any bead beater.
- Tube Size: 15 mL
- Sample Types: Animal tissues, plants, insects, nematodes, bacteria, yeast, fungi, algae
- Bead Material: Garnet flakes and ten 1/4 in. diameter (6.35 mm) ceramic spheres
Specifications
Specifications
| Bead Type | Garnet Matrix and Ceramic Spheres |
| Content And Storage | Store at Room Temperature. |
| Sample Type | Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Matrix | Lysing Matrix A |
| Quantity | 25 x 15 mL Tubes |
| RNase | Rnase-free |
| Sample Volume | Up to 2 g per prep |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.