missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Lock™ Flask Top

Product Code. 15193035 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
25 mL, 50 mL
100 mL, 250 mL
500 mL, 750 mL, 1000 mL
Standard Taper Joint:
19/38
20/40
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint Unit Size
15193035 500 mL, 750 mL, 1000 mL 19/38 Each
15143045 25 mL, 50 mL 20/40 Each
15153045 100 mL, 250 mL 20/40 Each
15163045 500 mL, 750 mL, 1000 mL 20/40 Each
15173035 25 mL, 50 mL 19/38 Each
15183035 100 mL, 250 mL 19/38 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15193035 Supplier Labconco™ Supplier No. 7552400
  • ONLINE EXCLUSIVE PRICE
    £184.00
    £179.53 / Pack of 1
    Save £4.47
    2% Off
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Three-piece flasks for freeze drying samples. Provides a high-vacuum seal for efficient lyophilization.

Select your Lyph-Lock Flasks based on your sample sizes. Flasks should be filled to no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is ensured.

  • Flexible, silicone rubber seal grasps top and bottom and holds them securely together during pre-freezing and lyophilization
  • A complete Lyph-Lock Flask includes a glass top and bottom and a rubber ring seal
  • Top and bottom are high-strength borosilicate glass
  • Seal is a flexibile, non-contaminating silicone rubber
  • Tops, bottoms and seals are available separately as replacement components
  • Adapters are required to attach flasks to freeze dry valve ports (sold separately)
  • Borosilicate glass has maximum temperature is 490° C and silicone maximum temperature is 450° C
  • Flat bottom reduces spills and provides better balance
  • Compatible with all major brands of laboratory freeze dryers
  • Entire flask may be autoclaved

Specifications

Capacity (Metric) 500 mL, 750 mL, 1000 mL
Material Borosilicate Glass
For Use With (Equipment) 500, 750, 1000mL Lyph-Lock Flask Bottom and Seal
Standard Taper Joint 19/38
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.