missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Lock™ Flask Seal

Product Code. p-7111367 Shop All Labconco Corporation Products
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
25 mL, 50 mL
100 mL, 250 mL
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 15133055

missing translation for 'mfr': Labconco™ 7559000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Three-piece flasks for freeze drying samples. Provides a high-vacuum seal for efficient lyophilization.

Select your Lyph-Lock Flasks based on your sample sizes. Flasks should be filled to no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is ensured.

  • Flexible, silicone rubber seal grasps top and bottom and holds them securely together during pre-freezing and lyophilization
  • A complete Lyph-Lock Flask includes a glass top and bottom and a rubber ring seal
  • Top and bottom are high-strength borosilicate glass
  • Seal is a flexibile, non-contaminating silicone rubber
  • Tops, bottoms and seals are available separately as replacement components
  • Adapters are required to attach flasks to freeze dry valve ports (sold separately)
  • Borosilicate glass has maximum temperature is 490° C and silicone maximum temperature is 450° C
  • Flat bottom reduces spills and provides better balance
  • Compatible with all major brands of laboratory freeze dryers
  • Entire flask may be autoclaved

Specifications

Capacity (Metric) 25 mL, 50 mL
Material Silicone Rubber
For Use With (Equipment) 25 and 50mL Lyph-Lock Flasks
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.