missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor™ L-300 Continuous Freeze Dryer
Shop All Buchi Products
Click to view available options
No. of Shelves:
6
Description
- Infinite-Technology™, allowing for continuous freeze drying due to dual condensers
- -105°C lowest condenser temperature
- Automated cleaning
- Sublimiation of both water and organic-based solvents
- Advanced software for creating and managing methods, data record and reporting
Lyovapor™ L-300 Pro Freeze Dryer
- Vacuum Pump: Edwards nXDS10ic Dry Scroll
- Drying: Heatable shelves 4-position or 6-position, 12-position manifold cover
Specifications
Specifications
| Type | Product Shelves |
| Capacity (Metric) | >12 kg/24 hr. |
| No. of Shelves | 6 |
| Temperature Range (Metric) | Ambient to -105°C |
| Material | Stainless Steel |
| Plug Type | All except North America |
| Voltage | 220/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction