missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Infinite-Technology™, allowing for continuous freeze drying due to dual condensers
- -105°C lowest condenser temperature
- Automated cleaning
- Sublimiation of both water and organic-based solvents
- Advanced software for creating and managing methods, data record and reporting
Lyovapor™ L-300 Pro Freeze Dryer
- Vacuum Pump: Edwards nXDS10ic Dry Scroll
- Drying: Heatable shelves 4-position or 6-position, 12-position manifold cover
Specifications
Specifications
| Type | Product Shelves |
| Capacity (Metric) | >12 kg/24 hr. |
| No. of Shelves | 6 |
| Temperature Range (Metric) | Ambient to -105°C |
| Material | Stainless Steel |
| Plug Type | All except North America |
| Voltage | 220/240 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?