missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Lyovapor L-250 Freeze Dryer

Product Code. 31114607 Shop All Buchi Products
Change view
Click to view available options
Model:
Basic
Pro
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model
31114607 Pro
31114604 Basic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31114607 Supplier BUCHI Supplier No. 11L250PH1000
  • ONLINE EXCLUSIVE PRICE
    £18320.00
    £18000.00 / Pack of 1
    Save £320.00
    1% Off
 Restricted Item
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

L-250 features groundbreaking EcoStream technology, making it the most eco-friendly laboratory freeze dryer

  • -85°C condenser suitable for aqueous and organic-based solvent mixtures
  • 4.5 L condensing capacity for standard laboratory applications
  • EcoStream technology uses natural coolants
  • Global Warming Potential (GWP) of only 4
  • Reduced heat output and noise emissions in the lab
  • Infinite-Control technology offers process control via display, software, and mobile app
  • Sample protection mode prevents sample collapse
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4.5 L
Sublimation Rate ≤4 L
No. of Shelves 0
Temperature Range (Metric) Ambient to -105°C
Refrigerant R290, R600, R1150
Model Pro
Material Stainless Steel
Drying Chamber None
Certifications/Compliance ACT Label Certified
Depth (Metric) 64.5 cm
Width (Metric) 50.3 cm
Height (Metric) 51.0 cm
IP Rating IP20
Amperage 1,300 VA
Plug Type North America
Voltage 220/240 V
Weight (Metric) 67.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.