Learn More
Description
Includes
The Loyvapor L-210 features groundbreaking EcoStream technology, making it the most eco-friendly laboratory freeze dryer
Requires
The Loyvapor L-210 features groundbreaking EcoStream technology, making it the most eco-friendly laboratory freeze dryer
- -55°C condenser suitable for aqueous and organic-based solvent mixtures
- 6 kg ice condensing capacity for standard laboratory applications
- EcoStream technology uses natural coolants
- Global Warming Potential (GWP) of only 4
- Reduced heat output and noise emissions in the lab
- Infinite-Control technology offers process control via display, software, and mobile app
- Sample protection mode prevents sample collapse
Order Info
freeze dryer, lyophilizer
Certifications
The Loyvapor L-210 features groundbreaking EcoStream technology, making it the most eco-friendly laboratory freeze dryer
Compliance
The Loyvapor L-210 features groundbreaking EcoStream technology, making it the most eco-friendly laboratory freeze dryer
Warranty
freeze dryer, lyophilizer
The Loyvapor L-210 features groundbreaking EcoStream technology, making it the most eco-friendly laboratory freeze dryer
Specifications
Specifications
| Type | Freeze Dryer |
| Capacity (Metric) | 6 kg ice |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -55°C |
| Model | L-210 Pro Defrosting |
| Material | Stainless Steel |
| Plug Type | North America |
| Voltage | 220/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
