missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Lyovapor L-200 Shelves 6 and Manifold Top 12

Product Code. 17214734 Shop All Buchi Products
Change view
Click to view available options
Capacity (Metric):
6 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17214734 6 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17214734 Supplier BUCHI Supplier No. 11L200IN1622000101

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Offers high-quality Freeze Drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.

  • Compact Lyovapor™ L-200
  • Offers high-quality Freeze Drying (-55 °C, 6 kg) with a high level of automation.
  • Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.
TRUSTED_SUSTAINABILITY

Specifications

Type Freeze Dryer
Capacity (Metric) 6 kg
No. of Shelves 6
Temperature Range (Metric) -55°C to +30°C
Material Stainless Steel
Software Included No
Vacuum Pump No Vacuum Pump
Includes Advanced vacuum control, No Sample temperature sensor, Trolley
Height (English) 20.0787 in.
Length (English) 23.1496 in.
Plug Type All except North America
Voltage 220/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.