missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor™ L-200 Pro Control Freeze Dryer with 6 Heatable Shelves, Manifold Top 12
The compact Lyovapor™ L-200 combines high-quality freeze drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ ensures easy method creation, method running, data logging, chart recording in real-time, and interruption if needed from anywhere at anytime.
£20300.00 - £30960.00
Specifications
Capacity (Metric) | 6 kg |
---|---|
Temperature Range (Metric) | -55°C to +30°C |
Refrigerant | R507 CFC-free |
Model | Lyovapor™ L-200 Pro Control |
Material | Stainless Steel |
Product Code | Brand | Vacuum Pump | Sensor Types | Software Included | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Vacuum Pump | Sensor Types | Software Included | Price | Quantity & Availability | |||
17254854
|
BUCHI
11L200PH2622113001 |
Edwards nXDS6iC | Temperature | Yes |
£30960.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
17294844
|
BUCHI
11L200PH2622103001 |
Edwards nXDS6iC | Temperature | No |
£26390.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
17234844
|
BUCHI
11L200PH2622013001 |
Edwards nXDS6iC | None | Yes |
£30350.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
17274834
|
BUCHI
11L200PH2622003001 |
Edwards nXDS6iC | None | No |
£25680.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
17234854
|
BUCHI
11L200PH2622111001 |
Pfeiffer Duo 6 | Temperature | Yes |
£28320.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
17274844
|
BUCHI
11L200PH2622101001 |
Pfeiffer Duo 6 | Temperature | No |
£23755.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
17214844
|
BUCHI
11L200PH2622011001 |
Pfeiffer Duo 6 | None | Yes |
£27610.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
17254834
|
BUCHI
11L200PH2622001001 |
Pfeiffer Duo 6 | None | No |
£23045.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
17214854
|
BUCHI
11L200PH2622110001 |
Not Included | Temperature | Yes |
£25480.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
17254844
|
BUCHI
11L200PH2622100001 |
Not Included | Temperature | No |
£20910.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
17294834
|
BUCHI
11L200PH2622010001 |
Not Included | None | Yes |
£24870.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
17234834
|
BUCHI
11L200PH2622000001 |
Not Included | None | No |
£20300.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
Description
- High-quality freeze drying (55°C, 6 kg) with a high level of automation
- Intuitive interface allows all process parameters to be viewed at a glance
- A modular drying chamber is adaptable to fit application needs
- Easy access to connection valves, sensors, and vacuum pumps
Characteristics
- Temperature difference can be used with optional product temperature sensors for endpoint determination
- Sample protective state reduces pressure and stops heating if sample temperature rises above set parameters
- Flexible drying chambers with adjustable shelf distances
- An additional interface can be added and placed outside the fume hood to control the process outside
- Comprehensive services are available for application support, training, preventative maintenance, and IQ/OQ documentation
Infinite Control™
- Easy operation and handling of methods
- Data recording and customized reporting
- Real time process schematic and diagram
- Save precious samples with the sample protective state
- Access process parameters on any device with convenient push notifications
Specifications
6 kg | |
R507 CFC-free | |
Stainless Steel | |
Infinite-Control™ | |
58.5 x 46 x 51 cm | |
10 A (Lug) | |
50 Hz | |
75 kg |
-55°C to +30°C | |
Lyovapor™ L-200 Pro Control | |
6 Heatable Shelves, Manifold Top 12 | |
Freeze Drying, Sublimation | |
IP 20 | |
220/240 V | |
1.8 kW (Max) |