missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor™ L-200 Pro Control Freeze Dryer with 6 Heatable Shelves
The compact Lyovapor™ L-200 combines high-quality freeze drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ ensures easy method creation, method running, data logging, chart recording in real-time, and interruption if needed from anywhere at anytime.
£20000.00 - £30755.00
Specifications
Capacity (Metric) | 6 kg |
---|---|
Temperature Range (Metric) | -55°C to +30°C |
Refrigerant | R507 CFC-free |
Model | Lyovapor™ L-200 Pro Control |
Material | Stainless Steel |
Product Code | Brand | Vacuum Pump | Sensor Types | Software Included | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Vacuum Pump | Sensor Types | Software Included | Price | Quantity & Availability | |||
17214834
|
BUCHI
11L200PH2612113001 |
Edwards nXDS6iC | Temperature | Yes |
£30755.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||
17254824
|
BUCHI
11L200PH2612103001 |
Edwards nXDS6iC | Temperature | No |
£26090.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||
17294814
|
BUCHI
11L200PH2612013001 |
Edwards nXDS6iC | None | Yes |
£30045.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||
17234814
|
BUCHI
11L200PH2612003001 |
Edwards nXDS6iC | None | No |
£25375.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||
17294824
|
BUCHI
11L200PH2612111001 |
Pfeiffer Duo 6 | Temperature | Yes |
£28015.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||
17234824
|
BUCHI
11L200PH2612101001 |
Pfeiffer Duo 6 | Temperature | No |
£23450.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||
17274814
|
BUCHI
11L200PH2612011001 |
Pfeiffer Duo 6 | None | Yes |
£27405.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||
17214814
|
BUCHI
11L200PH2612001001 |
Pfeiffer Duo 6 | None | No |
£22740.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||
17274824
|
BUCHI
11L200PH2612110001 |
Not Included | Temperature | Yes |
£25275.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||
17214824
|
BUCHI
11L200PH2612100001 |
Not Included | Temperature | No |
£20710.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||
17254814
|
BUCHI
11L200PH2612010001 |
Not Included | None | Yes |
£24565.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||
17294804
|
BUCHI
11L200PH2612000001 |
Not Included | None | No |
£20000.00
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||
Description
- High-quality freeze drying (55°C, 6 kg) with a high level of automation
- Intuitive interface allows all process parameters to be viewed at a glance
- A modular drying chamber is adaptable to fit application needs
- Easy access to connection valves, sensors, and vacuum pumps
Characteristics
- Temperature difference can be used with optional product temperature sensors for endpoint determination
- Sample protective state reduces pressure and stops heating if sample temperature rises above set parameters
- Flexible drying chambers with adjustable shelf distances
- An additional interface can be added and placed outside the fume hood to control the process outside
- Comprehensive services are available for application support, training, preventative maintenance, and IQ/OQ documentation
Infinite Control™
- Easy operation and handling of methods
- Data recording and customized reporting
- Real time process schematic and diagram
- Save precious samples with the sample protective state
- Access process parameters on any device with convenient push notifications
Specifications
6 kg | |
R507 CFC-free | |
Stainless Steel | |
Infinite-Control™ | |
58.5 x 46 x 51 cm | |
10 A (Lug) | |
50 Hz | |
75 kg |
-55°C to +30°C | |
Lyovapor™ L-200 Pro Control | |
6 Heatable Shelves | |
Freeze Drying, Sublimation | |
IP 20 | |
220/240 V | |
1.8 kW (Max) |